L1056

COMPARE

L1056

Description
L1056 GEAR WORM ; 1/2" BORE 1" PITCH DIA 12 DP 1-5/8" FC

BOSTON GEAR

Part # 12900

BDI # 162237

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 41.275

Face Width - Inch: 1.625
Pitch: 12 DP
Other Features: Without Hub | With Keyway
Global Part Number GPN: 666948
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY