60BTB12
Description
60BTB12 ROLLER CHAIN SPROCKET ; 3/4" P 12T BORE FOR 1008 BUSHING
Part # 60BTB12
BDI # 623397
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32166
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Bushed
50BTB12H
Description
50BTB12H ROLLER CHAIN SPROCKET ; 5/8" P 12T HT BORE FOR 1008 BUSHING
Part # 50BTB12H
BDI # 621889
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32115
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Bushed