50BTB13
Description
50BTB13 ROLLER CHAIN SPROCKET ; 5/8" P 13T BORE FOR 1008 BUSHING
Part # 50BTB13
BDI # 621890
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32116
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Bushed
60BTB13
Description
60BTB13 ROLLER CHAIN SPROCKET ; 3/4" P 13T BORE FOR 1210 BUSHING
Part # 60BTB13
BDI # 623399
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32168
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Bushed