8MX-50S-21
Description
8MX-50S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182050
BDI # 1117447
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
137.414
Inch - Metric:
Metric
Outside Diameter - Inch:
4.95
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
127.33
Mounting Method:
Bushed
14MX50S90-3525
Description
14MX50S90-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 50T 8.77" PD 90MMW BORED 3525 BUSH
Part # 14MX50S90-3525
BDI # 21977602
Features
Pitch Diameter - Inch:
0.345
Flange Outside Diameter - Millimeter:
9.29
Inch - Metric:
Metric
Outside Diameter - Inch:
0.341
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
8.772
Mounting Method:
Bushed