F724-50-B5-H
Description
F724-50-B5-H WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE SINGLE
Part # 52009
BDI # 171522
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343638
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.44
F726-50-B5-H
Description
F726-50-B5-H WORM SPEED REDUCER ; POR NON RET 2.62" CD 56C RL OUTPUT
Part # 52048
BDI # 171561
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343680
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.44