50C39 WITH P204RR6
Description
50C39 WITH P204RR6 RLR CHAIN SPROCKET ; W/BALL BRG 39 TEETH
Part # 50C39 WITH P204RR6
BDI # 21552045
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.117
Pitch Diameter - Millimeter:
197.307
Mounting Method:
Rough Bore
2082C13SS
Description
2082C13SS RLR CHAIN SPROCKET ; 13 TEETH 2" DBL PITCH
Part # 2082C13SS
BDI # 21569492
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.357
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
9.31
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
212.27
Mounting Method:
Rough Bore