1 1/2IN DOUBLE SPLIT COLLAR
Description
2SC1-1/2 SHAFT COLLAR ; TWO PIECE SPLIT
Part # 2SC1-1/2
BDI # 18290354
B-LOC B112 1-7/16IN
Description
B-LOC B112 1-7/16IN KEYLESS BUSHING ; 2.362" OD
Part # B122107
BDI # 17282834
Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.362
Outside Diameter - Millimeter:
60
Bore - Millimeter:
36.525
Length - Millimeter:
54
Other Features:
7 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
2.126
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.031
Outside Diameter - Millimeter:
178.587
Other Features:
Face Dia 6.188 | Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
131.851
Features
Other Features:
Components May or May Not Intermix Among Brands | Size 80 | 20 Chain Links
Coupling Type:
Chain Coupling
Part Type:
Chain
RS12B-2-CL
Description
RS12B-2-CL CHAIN LINK ; 12B-2 0.75MM CHAIN PITCH SPRING CLIP
Part # RS12B-2CL
BDI # 1405819
Features
Roller Width - Inch:
0.46
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
12.065
Inch - Metric:
Metric
Material:
Carbon Steel
Global Part Number GPN:
602791
Chain Series:
Standard
Internal Special Features:
No