23Q15L14

COMPARE

23Q15L14

Description
23Q15L14 TIGEAR-2 REDUCER

DODGE

Part # 23Q15L14

BDI # 270134

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 116.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 58.674
Other Features: Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 347397
Mounting Method: Direct Mounted
Overall Length - Inch: 9.12

Price Inventory : Available to order
Loading Price
QTY
F715-20-B5-G

COMPARE

F715-20-B5-G

Description
F715-20-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C

BOSTON GEAR

Part # 51906

BDI # 171419

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 38.1
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343514
Mounting Method: Direct Mounted
Overall Length - Inch: 7.065

Price Inventory : Available to order
Loading Price
QTY
17QZ15L56

COMPARE

17QZ15L56

Description
17QZ15L56 TIGEAR-2 E-Z KLEEN REDUCER

DODGE

Part # 17QZ15L56

BDI # 264150

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 116.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Other Features: Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 346349
Mounting Method: Direct Mounted
Overall Length - Inch: 8.09

Price Inventory : Available to order
Loading Price
QTY