Features
Component:
Sleeve
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Width - Inch:
1.875
Features
Component:
Sleeve
Width - Millimeter:
87.325
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
7.063
Outside Diameter - Millimeter:
179.4
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
11350In-Lbs
Width - Inch:
3.438
Features
Component:
Sleeve
Width - Millimeter:
55.575
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
4.344
Outside Diameter - Millimeter:
110.338
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
Width - Inch:
2.188
Features
Component:
Element
Width - Millimeter:
111
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
6.693
Outside Diameter - Millimeter:
170
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 60
Coupling Type:
Elastomeric Coupling
Torque:
308Nm
Width - Inch:
4.37
Features
Component:
Sleeve
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
5.063
Outside Diameter - Millimeter:
128.6
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
Width - Inch:
2.5