Page 1 of 4

Next

Compare
H 1 1/4

COMPARE

H 1 1/4

Description
H 1 1/4 SPLIT TAPER BUSHING ; 1-1/4" BORE

BROWNING

Part # 1078377

BDI # 1402413

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Length Thru Bore - Millimeter: 31.75
Length Thru Bore - Inch: 1.25
Outside Diameter - Millimeter: 41.275

Bore - Millimeter: 31.75
Bore - Inch: 1.25
Global Part Number GPN: 17837
Bushing Series: H

Price Inventory : In stock
Loading Price
QTY
SRL110

COMPARE

SRL110

Description
SRL110 JAW COUPLING SPIDER ; 3-5/16" OD NBR

MARTIN SPROCKET & GR

Part # SRL110

BDI # 611433

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 3.313
Outside Diameter - Millimeter: 84.15

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 756 | 1014In-Lbs

Price Inventory : In stock
Loading Price
QTY
2012 2

COMPARE

2012 2

Description
2012 2 TAPERED BUSHING ; 2" BORE 2-3/4" OD 1-1/4" LTB

MARTIN SPROCKET & GR

Part # 2012 2

BDI # 617341

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.75
Length Thru Bore - Millimeter: 31.75
Length Thru Bore - Inch: 1.25
Outside Diameter - Millimeter: 69.85

Bore - Millimeter: 50.8
Bore - Inch: 2
Other Features: Keyway on ID
Global Part Number GPN: 463964
Bushing Series: 2012

Price Inventory : In stock
Loading Price
QTY
6H SLEEVE

COMPARE

6H SLEEVE

Description
6H COUPLING SLEEVE

TIMKEN LOVEJOY

Part # 6H-SLEEVE

BDI # 595150

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs
Width - Inch: 1.875

Price Inventory : In stock
Loading Price
QTY
D50B16H

COMPARE

D50B16H

Description
D50B16H ROLLER CHAIN SPROCKET ; 5/8" P 16T HT DOUBLE 3/4" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D50B16H

BDI # 607838

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 3.204
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.517
Other Features: Duplex Type
Global Part Number GPN: 30627
Pitch Diameter - Millimeter: 81.37
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY