150 1/1 G SP

COMPARE

150 1/1 G SP

Description
150 1/1 G SP BEVEL GEAR DRIVE ; NON-RETURNABLE

HUB CITY

Part # 0220-00824

BDI # 476429

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 15HP
Nominal Max Output RPM: 1750
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method: Direct Mounted
Overall Length - Inch: 8.281
Overall Width - Inch: 10.188

Price Inventory : Available to order
Loading Price
QTY