HF732-40E-B7-H-P20
Description
HF732-40E-B7-H-P20 WORM SPEED REDUCER ; NON RETURNABLE
Part # 63091
BDI # 175911
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
344077
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.5
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.58
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346429
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.22
HF721-40-B5-H-P20
Description
HF721-40-B5-H-P20 WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # 63049
BDI # 175869
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
344027
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.06
HF721-60-B5-H-P16
Description
HF721-60-B5-H-P16 WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # 63053
BDI # 175873
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
344032
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.06