Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568057
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Bushed
50BTB15H
Description
50BTB15H ROLLER CHAIN SPROCKET ; 5/8" P 15T HT BORE FOR 1210 BUSHING
Part # 50BTB15H
BDI # 621895
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32121
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed
60BTB15
Description
60BTB15 ROLLER CHAIN SPROCKET ; 3/4" P 15T BORE FOR 1610 BUSHING
Part # 60BTB15
BDI # 623403
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32172
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Bushed
50BTL15H-1210
Description
50BTL15H-1210 ROLLER CHAIN SPROCKET ; BUSHED 50 CHAIN 15 TEETH B-HUB ONE SIDE
Part # 100533
BDI # 251696
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568507
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed
40BTB15
Description
40BTB15 ROLLER CHAIN SPROCKET ; 1/2" 15T BORE FOR 1008 BUSHING
Part # 40BTB15
BDI # 620112
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32044
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Bushed