165 1.5/1 A B ST
Description
165 1.5/1 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 165 1.5/1 A B ST
BDI # 476474
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.719
Overall Width - Inch:
10.188