165 1/1 A B ST

COMPARE

165 1/1 A B ST

Description
165 1/1 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE

HUB CITY

Part # 0220-00901

BDI # 476463

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 15HP Based On Max RPM 1150
Nominal Max Output RPM: 1150 Based on Max Input RPM 1150
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method: Direct Mounted
Overall Length - Inch: 9.719
Overall Width - Inch: 10.188

Price Inventory : Available to order
Loading Price
QTY