60BS11 1
Description
60BS11 1 ROLLER CHAIN SPROCKET ; 3/4" P 11T 1" BORE
Part # 60BS11 1
BDI # 622691
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
With 2 Set Screw
Global Part Number GPN:
33248
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Finished Bore
60BS11 1 1/8
Description
60BS11 1 1/8 ROLLER CHAIN SPROCKET ; 3/4" P 11T 1-1/8" BORE
Part # 60BS11 1 1/8
BDI # 622693
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
With 2 Set Screw
Global Part Number GPN:
33525
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Finished Bore
D80B11H
Description
D80B11H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D80B11H
BDI # 608102
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
Duplex Type
Global Part Number GPN:
30684
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Rough Bore
40BS11HT 3/4
Description
40BS11HT 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 11T HT 3/4" BORE
Part # 40BS11HT 3/4
BDI # 619506
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.003
Other Features:
With 2 Set Screw
Global Part Number GPN:
32582
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Finished Bore
40BS11HT 5/8
Description
40BS11HT 5/8 ROLLER CHAIN SPROCKET ; 1/2" P 11T 5/8" BORE HARDENED
Part # 40BS11HT 5/8
BDI # 619507
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.003
Other Features:
With 2 Set Screw
Global Part Number GPN:
32404
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Finished Bore