80SK19
Description
80SK19 ROLLER CHAIN SPROCKET ; 1" P 19T BORE FOR SK BUSHING
Part # 80SK19
BDI # 625385
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31149
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
QD Bushing | Bore Size 1-1/4 Inch Has No Keyway
Global Part Number GPN:
30925
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Bushed
40BTB19H
Description
40BTB19H ROLLER CHAIN SPROCKET ; 1/2" 19T HT BORE FOR 1210 BUSHING
Part # 40BTB19H
BDI # 620121
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32053
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Bushed
50BTB19
Description
50BTB19 ROLLER CHAIN SPROCKET ; 5/8" P 19T BORE FOR 1610 BUSHING
Part # 50BTB19
BDI # 621902
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32128
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Bushed
50BTB19H
Description
50BTB19H ROLLER CHAIN SPROCKET ; 5/8" P 19T HT BORE FOR 1610 BUSHING
Part # 50BTB19H
BDI # 621903
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32129
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Bushed