D80B23H
Description
D80B23H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D80B23H
BDI # 608114
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Duplex Type
Global Part Number GPN:
30696
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore
80BTB23
Description
80BTB23 ROLLER CHAIN SPROCKET ; 1" P 23T BORE FOR 2517 BUSHING
Part # 80BTB23
BDI # 625157
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32241
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Bushed