Features
Component:
Sleeve
Width - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
2.313
Outside Diameter - Millimeter:
58.75
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
120In-Lbs
Width - Inch:
1.25
5016 1 1/4
Description
5016 1 1/4 CHAIN CPLG HUB ; 1-1/4" BORE 2-1/2" HUB DIA
Part # 5016 1 1/4
BDI # 622174
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling
5JEM
Description
5JEM QUADRA-FLEX SLEEVE ; 2-15/16" OD THERMOPLASTIC RUBBER
Part # 5JEM
BDI # 621126
Features
Component:
Sleeve
Width - Millimeter:
39.7
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
2.938
Outside Diameter - Millimeter:
74.625
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Global Part Number GPN:
482189
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling
Features
Component:
Sleeve
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Global Part Number GPN:
482190
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs