50A17
Description
50A17 ROLLER CHAIN SPROCKET ; 5/8" P 17T 5/8" MIN PLAIN BORE A PLATE
Part # 50A17
BDI # 621150
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Global Part Number GPN:
31719
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Rough Bore