35B24
Description
35B24 ROLLER CHAIN SPROCKET ; 3/8" P 24T 1/2" MIN PLAIN BORE
Part # 35B24
BDI # 618931
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Global Part Number GPN:
36116
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Rough Bore
D60B24H
Description
D60B24H ROLLER CHAIN SPROCKET ; 3/4" P 24T HT DOUBLE 1" MIN PLAIN BORE
Part # D60B24H
BDI # 607946
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Duplex Type
Global Part Number GPN:
30671
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Rough Bore
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Plain Style | Type A | Minimum Bore 5/8
Global Part Number GPN:
667526
Pressure Angle:
14.5
2080A24
Description
2080A24 ROLLER CHAIN SPROCKET ; ROUGH BORE 2080 CHAIN 24T A-NO HUB
Part # 2080A24
BDI # 617551
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
7.727
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.2
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
570383
Pitch Diameter - Millimeter:
196.266
Mounting Method:
Rough Bore
50B24
Description
50B24 ROLLER CHAIN SPROCKET ; 5/8" P 24T 3/4" MIN PLAIN BORE
Part # 50B24
BDI # 621967
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Global Part Number GPN:
36251
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Rough Bore