40BS24 1
Description
40BS24 1 ROLLER CHAIN SPROCKET ; 1/2" P 24T 1" BORE
Part # 40BS24 1
BDI # 619711
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
With 2 Set Screw
Global Part Number GPN:
33075
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore
50BTB24
Description
50BTB24 ROLLER CHAIN SPROCKET ; 5/8" P 24T BORE FOR 2012 BUSHING
Part # 50BTB24
BDI # 621912
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32138
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Bushed
H60P24
Description
H60P24 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # 1178052
BDI # 327877
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Split Taper Bushing
Global Part Number GPN:
10287
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed
TB24H200
Description
TB24H200 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE
Part # TB24H200
BDI # 612079
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103.2
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573677
Pitch Diameter - Millimeter:
97.02
41BS24 5/8
Description
41BS24 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE 41 CHAIN 24 TEETH 1 ROW
Part # 41BS24 5/8
BDI # 620527
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
With 2 Set Screw
Global Part Number GPN:
32484
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore