S1236 1 KW/SS
Description
S1236 1 KW/SS GEAR ; SPUR GEAR STL 3/4IN FACE 14-1/2DEG PRESS
Part # S1236 1 KW/SS
BDI # 21445630
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
76.2