RAPTOR E30 ELEMENT

COMPARE

RAPTOR E30 ELEMENT

Description
RAPTOR E30 ELEMENT

DODGE

Part # 015849

BDI # 20492739

Features

Component: Element
Width - Millimeter: 115.824
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 8.25

Outside Diameter - Millimeter: 209.55
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.56 Inch Distance Between Inboard Shaft Ends | 1.5 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 3651In-Lbs
Width - Inch: 4.56

Price Inventory : In stock
Loading Price
QTY
RAPTOR E40 ELEMENT

COMPARE

RAPTOR E40 ELEMENT

Description
RAPTOR E40 ELEMENT

DODGE

Part # 015850

BDI # 20492741

Features

Component: Element
Width - Millimeter: 123.952
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 9.5

Outside Diameter - Millimeter: 241.3
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.56 Inch Distance Between Inboard Shaft Ends | 1.62 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 5504In-Lbs
Width - Inch: 4.88

Price Inventory : In stock
Loading Price
QTY
11H

COMPARE

11H

Description
11H ELASTOMERIC COUPLING SLEEVE

TB WOODS

Part # 11H

BDI # 984019

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs
Width - Inch: 4

Price Inventory : Available to order
Loading Price
QTY