60BTB22
Description
60BTB22 ROLLER CHAIN SPROCKET ; 3/4" P 22T BORE FOR 2012 BUSHING
Part # 60BTB22
BDI # 623417
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32186
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed
H60SDS22
Description
H60SDS22 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 22T QD-BUSH W/HT
Part # 60SDS22H
BDI # 920279
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed
100BTB22
Description
100BTB22 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 22T BORE FOR 2517 BUSHING
Part # 100BTB22
BDI # 614251
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31917
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Bushed
40SH22
Description
40SH22 ROLLER CHAIN SPROCKET ; 1/2" P 22T BORE FOR SH BUSHING
Part # 40SH22
BDI # 620333
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
QD Bushing
Global Part Number GPN:
30938
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Bushed
50SDS22
Description
50SDS22 ROLLER CHAIN SPROCKET ; 5/8" P 22T BORE FOR SDS BUSHING
Part # 50SDS22
BDI # 622122
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31006
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Bushed