UT075-010-0-RM075-37
Description
UT075-010-0-RM075-37 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 42-114333-7546
BDI # 850293
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
6.257
Overall Width - Inch:
3.35
PL2115-030-KS-S-4130801-24.0
Description
PL2115-030-KS-S-4130801-24.0 GEARHEAD ; NON-RETURNABLE PRECISION GEARHEAD
Part # P01482
BDI # 185259
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Helical-Helical Gear | Output Shaft with Key | Standard 5 Arcmin Backlash
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.898
Overall Width - Inch:
4.528
UT010-005-0-RM100-37
Description
UT010-005-0-RM100-37 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 42-114324-7545
BDI # 850171
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.255
Overall Width - Inch:
3.976
PL6140-020-KS-S-4040606-19.0
Description
PL6140-020-KS-S-4040606-19.0 GEARHEAD ; NON-RETURNABLE PRECISION GEARHEAD
Part # P01446
BDI # 184598
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Helical-Helical Gear | Output Shaft with Key | Standard 5 Arcmin Backlash
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.752
Overall Width - Inch:
5.591