40B54

COMPARE

40B54

Description
40B54 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 40B54

BDI # 620222

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 8.599
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.884
Global Part Number GPN: 36183
Pitch Diameter - Millimeter: 218.42
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80B54

COMPARE

80B54

Description
80B54 ROLLER CHAIN SPROCKET ; 1" P 54T 1-1/4" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 80B54

BDI # 625245

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 17.198
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.769
Global Part Number GPN: 36405
Pitch Diameter - Millimeter: 436.84
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
BS1254-3

COMPARE

BS1254-3

Description
BS1254-3 BEVEL GEAR ; 4-1/2" PITCH DIA 12 DP PITCH

MARTIN SPROCKET & GR

Part # BS1254-3

BDI # 606407

Features

Gear Style: Bevel Gear
Pitch Diameter - Inch: 4.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 15.24

Face Width - Inch: 0.6
Pitch: 12 DP
Other Features: 3:1 Ratio | Coniflex Tooth Form | Minimum Bore 5/8 | Optional Hardened Teeth
Global Part Number GPN: 666273
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
60B54

COMPARE

60B54

Description
60B54 ROLLER CHAIN SPROCKET ; 3/4" P 54T 15/16" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 60B54

BDI # 623509

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 12.899
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.327
Global Part Number GPN: 36342
Pitch Diameter - Millimeter: 327.63
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
S1254

COMPARE

S1254

Description
S1254 SPUR GEAR ; 14 1/2 DEG STEEL

MARTIN SPROCKET & GR

Part # S1254

BDI # 611619

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 4.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 DP
Other Features: Plain Style | Type B | Minimum Bore 3/4
Global Part Number GPN: 671883
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY