P448M20-SDS
Description
P448M20-SDS SPROCKET ; 20MM BELT WID 8MM BELT PIT 8M-20
Part # P448M20-SDS
BDI # 610351
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
120.65
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577646
Pitch Diameter - Millimeter:
112.05
40B44
Description
40B44 ROLLER CHAIN SPROCKET ; 1/2" P 44T 3/4" MIN PLAIN BORE
Part # 40B44
BDI # 620211
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.009
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.291
Global Part Number GPN:
36173
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Rough Bore
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
5.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
8 DP
Other Features:
Plain Style | Type B | Minimum Bore 1
Global Part Number GPN:
671879
Pressure Angle:
20
40BS44 1
Description
40BS44 1 ROLLER CHAIN SPROCKET ; 1/2" P 44T 1" BORE
Part # 40BS44 1
BDI # 619930
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.009
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.291
Other Features:
With 2 Set Screw
Global Part Number GPN:
33103
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Finished Bore
60B44
Description
60B44 ROLLER CHAIN SPROCKET ; 3/4" P 44T 15/16" MIN PLAIN BORE
Part # 60B44
BDI # 623498
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.514
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.937
Global Part Number GPN:
36332
Pitch Diameter - Millimeter:
267.056
Mounting Method:
Rough Bore