Page 1 of 6

Next

Compare
F842B-16K-B5-M1

COMPARE

F842B-16K-B5-M1

Description
F842B-16K-B5-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE

BOSTON GEAR

Part # F00738

BDI # 180538

Features

Mounting Frame: 56C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 116.7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 10.73
Overall Width - Inch: 6.62

Price Inventory : Available to order
Loading Price
QTY
UT010-005-0-RM100-37

COMPARE

UT010-005-0-RM100-37

Description
UT010-005-0-RM100-37 PLANETARY GEARHEAD ; NON RETURNABLE

BOSTON GEAR

Part # 42-114324-7545

BDI # 850171

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 350
Reducer Type: Inline
Motor Included: No

Inch - Metric: Metric
Other Features: Single Reduction
Mounting Method: Flange Mounted
Overall Length - Inch: 8.255
Overall Width - Inch: 3.976

Price Inventory : Available to order
Loading Price
QTY
HB882 210-CC 10.85 2-1/8IN SHFT

COMPARE

HB882 210-CC 10.85 2-1/8IN SHFT

Description
H8C21S01085 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER

DODGE

Part # H8C21S01085

BDI # 299003

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 25HP
Nominal Max Output RPM: 175
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 20.79
Overall Width - Inch: 13.07

Price Inventory : Available to order
Loading Price
QTY
HB882CN250TC/5.94A1SI2.125X3.94

COMPARE

HB882CN250TC/5.94A1SI2.125X3.94

Description
HB882CN250TC/5.94A1SI2.125X3.94 ; HELICAL GEAR REDUCER

DODGE

Part # H8C25S00594

BDI # 299030

Features

Mounting Frame: 254TC/256TC
Nominal Max Input Rating: 40HP
Nominal Max Output RPM: 291.7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 20.68
Overall Width - Inch: 13.07

Price Inventory : Available to order
Loading Price
QTY
UT075-010-0-RM075-37

COMPARE

UT075-010-0-RM075-37

Description
UT075-010-0-RM075-37 PLANETARY GEARHEAD ; NON RETURNABLE

BOSTON GEAR

Part # 42-114333-7546

BDI # 850293

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 175
Reducer Type: Inline
Motor Included: No

Inch - Metric: Metric
Other Features: Single Reduction
Mounting Method: Flange Mounted
Overall Length - Inch: 6.257
Overall Width - Inch: 3.35

Price Inventory : Available to order
Loading Price
QTY