Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
70
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.933
Overall Width - Inch:
3.98
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
349371
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.92
35S25L
Description
35S25L TIGEAR-2 REDUCER ; NON RETURNABLE SOLID SIZES 35-47
Part # 35S25L
BDI # 277055
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
349604
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.31
26QZ25L14
Description
26QZ25L14 TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 26QZ25L14
BDI # 272696
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
348304
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.37
13Q25L56
Description
13Q25L56 TIGEAR-2 WORM SPEED REDUCER ; NON RETURNABLE SOLID SIZES 13-20
Part # 13Q25L56
BDI # 262501
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
345520
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.03