50A33
Description
50A33 ROLLER CHAIN SPROCKET ; 5/8" P 33T 21/32" MIN PLAIN BORE A PLATE
Part # 50A33
BDI # 621174
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.575
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.921
Global Part Number GPN:
31735
Pitch Diameter - Millimeter:
167
Mounting Method:
Rough Bore
14MX-33S-37
Description
14MX-33S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193033
BDI # 1094906
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
164.084
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Bushed
50BS33 1 1/4
Description
50BS33 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 33T 1-1/4" BORE
Part # 50BS33 1 1/4
BDI # 621562
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.575
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.921
Other Features:
With 2 Set Screw
Global Part Number GPN:
34037
Pitch Diameter - Millimeter:
167
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.575
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.921
Global Part Number GPN:
36260
Pitch Diameter - Millimeter:
167
Mounting Method:
Rough Bore
50BS33 1 7/16
Description
50BS33 1 7/16 ROLLER CHAIN SPROCKET ; 5/8" P 33T 1-7/16" BORE
Part # 50BS33 1 7/16
BDI # 621568
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.575
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.921
Other Features:
With 2 Set Screw
Global Part Number GPN:
34535
Pitch Diameter - Millimeter:
167
Mounting Method:
Finished Bore