P72-14MGT-85
Description
P72-14MGT-85 SYNCHRONOUS PULLEY ; 85MM BELT W 14MM BELT PIT 14M-85
Part # 77118072
BDI # 1125870
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
334.95
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
93.472
Face Width - Inch:
3.68
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
320.853
Mounting Method:
Bushed
25B72
Description
25B72 ROLLER CHAIN SPROCKET ; 1/4" P 72T 1/2" MIN PLAIN BORE
Part # 25B72
BDI # 617905
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
5.732
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.876
Global Part Number GPN:
36099
Pitch Diameter - Millimeter:
145.593
Mounting Method:
Rough Bore
50BS72 1 1/2
Description
50BS72 1 1/2 ROLLER CHAIN SPROCKET ; 5/8" P 72T 1-1/2" BORE
Part # 50BS72 1 1/2
BDI # 621848
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.69
Other Features:
With 2 Set Screw
Global Part Number GPN:
34836
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Finished Bore
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Plain Style | Type B | Minimum Bore 3/4
Global Part Number GPN:
671691
Pressure Angle:
14.5
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Plain Style | Type B | Minimum Bore 5/8
Global Part Number GPN:
671423
Pressure Angle:
14.5