9S 2 1/8
Description
9S 2 1/8 SLEEVE COUPLING FLANGE ; 2-1/8" BORE 6.35" OD 3-5/8" HUB
Part # 9S 2 1/8
BDI # 625805
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
61.112
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs
3JX5/8
Description
3JX5/8 COUPLING FLANGE ; 5/8" BORE 2-1/16" OD 1-1/2" HUB
Part # 022702
BDI # 628194
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
2.062
Length Thru Bore - Millimeter:
20.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
38.1
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 60In-Lbs