DS40A15 ALTERED 1IN BORE 1/4IN KW

COMPARE

DS40A15 ALTERED 1IN BORE 1/4IN KW

Description
DS40A15 ALTERED 1IN BORE 1/4IN KW ; RLR CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # DS40A15 ALTERED 1IN BORE 1/4IN KW

BDI # 24257771

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.405

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.652
Pitch Diameter - Millimeter: 61.08
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
DS50A20 1 KW 2SS

COMPARE

DS50A20 1 KW 2SS

Description
DS50A20 1 KW 2SS

MARTIN SPROCKET & GR

Part # DS50A20 1 KW 2SS

BDI # 21536522

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 3.995
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.321
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 101.48
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY