50A45
Description
50A45 ROLLER CHAIN SPROCKET ; 5/8" P 45T 21/32" MIN PLAIN BORE A PLATE
Part # 50A45
BDI # 621188
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Global Part Number GPN:
31747
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore
80A40
Description
80A40 ROLLER CHAIN SPROCKET ; 1" P 40T 1-3/16" MIN PLAIN BORE A PLATE
Part # 80A40
BDI # 624433
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.306
Global Part Number GPN:
31865
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Rough Bore
2080A24
Description
2080A24 ROLLER CHAIN SPROCKET ; ROUGH BORE 2080 CHAIN 24T A-NO HUB
Part # 2080A24
BDI # 617551
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
7.727
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.2
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
570383
Pitch Diameter - Millimeter:
196.266
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.202
Inch - Metric:
Metric
Material:
Brass
Outside Diameter - Inch:
10.753
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Rough Bore
60A48SS
Description
60A48SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 3/4IN PITCH
Part # 60A48SS
BDI # 21515817
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
11.893
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Rough Bore