50SH18H
Description
50SH18H ROLLER CHAIN SPROCKET ; 5/8" P 18T HT BORE FOR SH BUSHING
Part # 50SH18H
BDI # 622152
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
QD Bushing
Global Part Number GPN:
31036
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed
60P18H
Description
60P18H ROLLER CHAIN SPROCKET ; 3/4" P 18T HT BORE FOR P BUSHING
Part # 60P18H
BDI # 623568
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Split Taper Bushing
Global Part Number GPN:
571723
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Bushed
40BTB18H
Description
40BTB18H ROLLER CHAIN SPROCKET ; 1/2" 18T HT BORE FOR 1210 BUSHING
Part # 40BTB18H
BDI # 620119
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32051
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Bushed
50H18H
Description
50H18H ROLLER CHAIN SPROCKET ; 5/8" P 18T HT BORE FOR H BUSHING
Part # 50H18H
BDI # 622036
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
Split Taper Bushing
Global Part Number GPN:
571636
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed
50BTB18
Description
50BTB18 ROLLER CHAIN SPROCKET ; 5/8" P 18T BORE FOR 1610 BUSHING
Part # 50BTB18
BDI # 621900
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32126
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed