35Q50L14

COMPARE

35Q50L14

Description
35Q50L14 WORM GEAR REDUCER

DODGE

Part # 35Q50L14

BDI # 276803

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Single Reduction | Totally Enclosed Non-Vented Sealing
Mounting Method: Direct Mounted
Overall Length - Inch: 11.92

Price Inventory : Available to order
Loading Price
QTY
26Q50L56

COMPARE

26Q50L56

Description
26Q50L56 WORM GEAR REDUCER

DODGE

Part # 26Q50L56

BDI # 272412

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Other Features: Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 348159
Mounting Method: Direct Mounted
Overall Length - Inch: 9.37

Price Inventory : Available to order
Loading Price
QTY