60B22
Description
60B22 ROLLER CHAIN SPROCKET ; 3/4" P 22T 3/4" MIN PLAIN BORE
Part # 60B22
BDI # 623468
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Global Part Number GPN:
36310
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore
60BTB22
Description
60BTB22 ROLLER CHAIN SPROCKET ; 3/4" P 22T BORE FOR 2012 BUSHING
Part # 60BTB22
BDI # 623417
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32186
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed
40BS22 3/4
Description
40BS22 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 22T 3/4" BORE
Part # 40BS22 3/4
BDI # 619678
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
With 2 Set Screw
Global Part Number GPN:
32613
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore
50BS22HT 1 1/8
Description
50BS22HT 1 1/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 50BS22HT 1 1/8
BDI # 621444
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
With 2 Set Screw
Global Part Number GPN:
33476
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore
60SDS22
Description
60SDS22 ROLLER CHAIN SPROCKET ; 3/4" P 22T BORE FOR SDS BUSHING
Part # 60SDS22
BDI # 623633
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31060
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed