D40B25H
Description
D40B25H ROLLER CHAIN SPROCKET ; 1/2" P 25T HT DOUBLE 5/8" MIN PLAIN BORE
Part # D40B25H
BDI # 607747
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
Duplex Type
Global Part Number GPN:
30602
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Rough Bore
50SDS25
Description
50SDS25 ROLLER CHAIN SPROCKET ; 5/8" P 25T BORE FOR SDS BUSHING
Part # 50SDS25
BDI # 622128
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31012
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed
50B25
Description
50B25 ROLLER CHAIN SPROCKET ; 5/8" P 25T 3/4" MIN PLAIN BORE
Part # 50B25
BDI # 621969
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Global Part Number GPN:
36252
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Rough Bore
40BS25 1
Description
40BS25 1 ROLLER CHAIN SPROCKET ; 1/2" P 25T 1" BORE
Part # 40BS25 1
BDI # 619731
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
With 2 Set Screw
Global Part Number GPN:
33078
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Finished Bore
50BB25H 3/4
Description
50BB25H 3/4 IDLER SPROCKET ; 5/8" P 25T HT BALL BRG 3/4" BORE
Part # 50BB25H 3/4
BDI # 621218
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.32
Length Thru Bore - Millimeter:
15.494
Other Features:
0.343 Inch Teeth Width