S1640HT 1 KW 2SS ZP
Description
S1640HT 1 KW 2SS ZP SPUR GEAR ; 40 TEETH 14.5DEG PRESS ANG 2.5" PD
Part # S1640HT 1 KW 2SS ZP
BDI # 21552218
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
63.5