D160B16
Description
D160B16 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D160B16
BDI # 607514
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
10.252
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.254
Other Features:
Duplex Type
Global Part Number GPN:
30531
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
8.163
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.924
Other Features:
Simplex Type
Global Part Number GPN:
570835
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Rough Bore
D120B20
Description
D120B20 ROLLER CHAIN SPROCKET ; RSB 120-2 CHAIN 20T B-HUB ONE SIDE
Part # D120B20
BDI # 607416
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Other Features:
Duplex Type
Global Part Number GPN:
30506
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Rough Bore
D160B20
Description
D160B20 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D160B20
BDI # 607518
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
12.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.828
Other Features:
Duplex Type
Global Part Number GPN:
30535
Pitch Diameter - Millimeter:
324.714
Mounting Method:
Rough Bore
D140B18
Description
D140B18 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D140B18
BDI # 607440
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Pitch Diameter - Inch:
10.078
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.974
Other Features:
Duplex Type
Global Part Number GPN:
30519
Pitch Diameter - Millimeter:
255.98
Mounting Method:
Rough Bore