HB883 180-CC 41.19 2-1/8IN SHFT
Description
H8C18S04119 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H8C18S04119
BDI # 298991
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
38.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
20
Overall Width - Inch:
13.07