Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346206
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.09
HB482 180-CC 8.29 1-1/4IN SHFT
Description
H4C18S00829 HELICAL GEAR REDUCER ; 1-1/4" SHAFT DIA 7.5:1 RATIO
Part # H4C18S00829
BDI # 298763
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
218.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
14.66
Overall Width - Inch:
8.98
Features
Mounting Frame:
A2-CL
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
218.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
251.968
Nominal Center Distance - Inch:
9.92
Other Features:
Double Reduction | Other Mount Torque Arm Mounted | Double Collar | Ball Bearing | Hydraulic Adapter Dia 1.25 Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.484