Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.3
Outside Diameter - Millimeter:
287.02
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3020
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3020
Number of Grooves:
5
5 B 110 SF
Description
5 B 110 SF V-BELT SHEAVE ; 5 GROOVES 11.35" OD BUSHED
Part # 5 B 110 SF
BDI # 620889
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
580178
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
5
5 B 200 E
Description
5 B 200 E V-BELT SHEAVE ; 5 GROOVES 20.35" OD BUSHED
Part # 5 B 200 E
BDI # 620899
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
581663
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
E
Number of Grooves:
5