H40BTL14
Description
H40BTL14 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2"P 14T TAPERLOCK W/HT
Part # 40BTB14H
BDI # 919572
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Bushed
H40B14F X 5/8
Description
H40B14F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH
Part # 40BS14HT 5/8
BDI # 916330
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
With 2 Set Screw
Global Part Number GPN:
38639
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore
50H14H
Description
50H14H ROLLER CHAIN SPROCKET ; BUSHED 50 CHAIN 14T 1 ROW
Part # 50H14H
BDI # 622032
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
Split Taper Bushing
Global Part Number GPN:
571137
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Bushed
40BS14HT 5/8
Description
40BS14HT 5/8 ROLLER CHAIN SPROCKET ; 1/2" P 14T HT 5/8" BORE
Part # 40BS14HT 5/8
BDI # 619545
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
With 2 Set Screw
Global Part Number GPN:
32412
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore
80BS14HT 1 15/16
Description
80BS14HT 1 15/16 ROLLER CHAIN SPROCKET ; 80 CHAIN 14T B-HUB ONE SIDE 1.938" FB
Part # 80BS14HT 1 15/16
BDI # 624553
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Global Part Number GPN:
35387
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore