60P18H
Description
60P18H ROLLER CHAIN SPROCKET ; 3/4" P 18T HT BORE FOR P BUSHING
Part # 60P18H
BDI # 623568
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Split Taper Bushing
Global Part Number GPN:
571723
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Bushed
50SH18H
Description
50SH18H ROLLER CHAIN SPROCKET ; 5/8" P 18T HT BORE FOR SH BUSHING
Part # 50SH18H
BDI # 622152
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
QD Bushing
Global Part Number GPN:
31036
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling
5018 1 1/4
Description
5018 1 1/4 CHAIN CPLG HUB ; 1-1/4" BORE 2-31/32" HUB DIA
Part # 5018 1 1/4
BDI # 622188
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.92
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
75.413
Hub Diameter - Inch:
2.969
Coupling Type:
Chain Coupling