60Q22H
Description
60Q22H ROLLER CHAIN SPROCKET ; 3/4" P 22T HT BORE FOR Q BUSHING
Part # 60Q22H
BDI # 623583
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Split Taper Bushing
Global Part Number GPN:
571738
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed
40BS22HT 5/8
Description
40BS22HT 5/8 ROLLER CHAIN SPROCKET ; 40 CHAIN 22T B-HUB ONE SIDE 5/8IN FB
Part # 40BS22HT 5/8
BDI # 619689
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
With 2 Set Screw
Global Part Number GPN:
32436
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore
22H150 SD
Description
22H150 SD SYNCHRONOUS BELT PULLEY ; 1-1/2" BELT WID 1/2"CH BELT PIT H STYLE
Part # 22H150 SD
BDI # 617629
Features
Pitch Diameter - Inch:
3.501
Flange Outside Diameter - Millimeter:
95.25
Inch - Metric:
Inch
Outside Diameter - Inch:
3.447
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573933
Pitch Diameter - Millimeter:
88.925
35BS22HT 5/8
Description
35BS22HT 5/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 35BS22HT 5/8
BDI # 618724
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.635
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
With 2 Set Screw
Global Part Number GPN:
32376
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Finished Bore
50BS22HT 1
Description
50BS22HT 1 ROLLER CHAIN SPROCKET ; 5/8" P 22T HT 1" BORE
Part # 50BS22HT 1
BDI # 621441
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
With 2 Set Screw
Global Part Number GPN:
33199
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore