Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.523
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Finished Bore
40BS26HT 1
Description
40BS26HT 1 ROLLER CHAIN SPROCKET ; 1/2" P 26T HT 1" BORE
Part # 40BS26HT 1
BDI # 619757
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
With 2 Set Screw
Global Part Number GPN:
33081
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Finished Bore
H60B26F X 1-1/4
Description
H60B26F X 1-1/4 SPROCKET ; 3/4" P 26T HT 1-1/4" BORE
Part # 60BS26HT 1 1/4
BDI # 916881
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.627
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Finished Bore
60Q26H
Description
60Q26H ROLLER CHAIN SPROCKET ; 3/4" P 26T HT BORE FOR Q BUSHING
Part # 60Q26H
BDI # 623587
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
Split Taper Bushing
Global Part Number GPN:
571742
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Bushed
60BTB26H
Description
60BTB26H ROLLER CHAIN SPROCKET ; 3/4" P 26T HT BORE FOR 2012 BUSHING
Part # 60BTB26H
BDI # 623426
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32195
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Bushed