Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
4.183
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.392
Other Features:
Simplex Type
Global Part Number GPN:
569118
Pitch Diameter - Millimeter:
106.26
Mounting Method:
Rough Bore
35BS35SS 3/4
Description
35BS35SS 3/4 SPROCKET ; SGL BORED TO SIZE SPROCKET 3/8IN PITCH
Part # 35BS35SS 3/4
BDI # 21445222
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.392
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Finished Bore