40BS16HT 1 1/4
Description
40BS16HT 1 1/4 ROLLER CHAIN SPROCKET ; 1/2" P 16T HT 1-1/4" BORE
Part # 40BS16HT 1 1/4
BDI # 619571
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
With 2 Set Screw
Global Part Number GPN:
33908
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore
H60B15F X 1
Description
H60B15F X 1 ROLLER CHAIN SPROCKET ; 3/4" P 15T HT 1" BORE
Part # 60BS15HT 1
BDI # 916767
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
With 2 Set Screw
Global Part Number GPN:
39076
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore
80Q21H
Description
80Q21H ROLLER CHAIN SPROCKET ; 1" P 21T HT BORE FOR Q BUSHING
Part # 80Q21H
BDI # 625294
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Split Taper Bushing
Global Part Number GPN:
571795
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Bushed
60P18H
Description
60P18H ROLLER CHAIN SPROCKET ; 3/4" P 18T HT BORE FOR P BUSHING
Part # 60P18H
BDI # 623568
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Split Taper Bushing
Global Part Number GPN:
571723
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Bushed
50SH18H
Description
50SH18H ROLLER CHAIN SPROCKET ; 5/8" P 18T HT BORE FOR SH BUSHING
Part # 50SH18H
BDI # 622152
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
QD Bushing
Global Part Number GPN:
31036
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed